Beacon Light, Clear, Blue, LED
Mfr # SB48CB
Zoro # G3772349
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 to 24V DC
Standards
CA T13, NFPA, R10, RoHS Compliant
Features
360 Degrees Light Distribution, Cruise Function, High/Low Intensity Modes, Steady Burn Capability
Flashes per Minute
Variable
Includes
Gasket, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB48CB
Zoro #
G3772349
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
3-1/8 in
Overall Depth
6 3/8 in
Overall Length
6-3/8 in
Overall Width
6-1/2 in
Description
Beacon Light, Light Type Emergency Vehicle Beacon, Light Color Blue, Wattage 78.6 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/8 in, Overall Diameter Not Applicable, Overall Height 3 1/8 in, Overall Depth 6 3/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.