Zoro Homepage

Beacon Light, Clear, Red, LED

  • Mfr # SB48CR

  • Zoro # G3772382


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Light Output
1600
Voltage
12-24V DC
Lens Material
Polycarbonate
Power Source - Vehicle Lighting
12 to 24V DC
Lens Design
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB48CR
Zoro #
G3772382
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width - Vehicle Lighting
6 1/2 in
Overall Height
3 1/8 in
Overall Depth
6 3/8 in
Overall Length
6 3/8 in

Details

Item
Beacon Light
Light Output
1600
Voltage
12-24V DC
Lens Material
Polycarbonate
Power Source - Vehicle Lighting
12 to 24V DC
Lens Design
Square
Mounting - Vehicle Lighting
Permanent
Base Material
Aluminum
Features
360 Degrees Light Distribution, Cruise Function, High/Low Intensity Modes, Steady Burn Capability
Housing Material
Aluminum
Number of Flash Patterns - Vehicle Lighting
17
Number of LEDs
48
Includes
Gasket, Mounting Hardware
Flashes per Minute
Variable
Standards
CA T13, NFPA, R10, RoHS Compliant
Lens Color - Vehicle Lighting
Clear, Red
Color
Clear, Red
Number of Heads
8
Mounting
Permanent
Lens Color
Clear
Material
polycarbonate
Number of Bulbs
48
Shape
Square
Lighting Technology
LED
Number of Flash Patterns
15
Wattage
48.6 W
Maximum Operating Temperature
122 Degrees F
IP Rating
IP67
Electrical Connection
Pigtail
Compatible Vehicle Type
Universal
Light Type
Emergency Vehicle Beacon
Mount Style
Surface
Light Pattern
Flashing
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Series
SB48
SAE Class Rating
SAE J845 Class 1
Current
6.14 A
Installation Type
Permanent
Installation Location
Bumper, Grille, Hood, Side Mirror
Minimum Operating Temperature
-22 Degrees F
Mount Type
Bolt
Light Color
Red
Operating Voltage
12-24V DC
Mounting - Vehicle Lighting_x
Permanent

Description

Beacon Light, Light Type Emergency Vehicle Beacon, Light Color Red, Wattage 48.6 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/8 in, Overall Diameter Not Applicable, Overall Height 3 1/8 in, Overall Depth 6 3/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.