Zoro Homepage

Beacon Light, Red, LED

  • Mfr # SB48RR

  • Zoro # G3772358


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Diameter - Vehicle Lighting
7 3/4 in
Length - Vehicle Lighting
6 1/2 in
Voltage
12 to 24V DC
Mounting - Vehicle Lighting
Permanent
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB48RR
Zoro #
G3772358
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter - Vehicle Lighting
7 3/4 in
Length - Vehicle Lighting
6 1/2 in
Overall Height
3-1/8 in
Overall Length
6-3/8 in
Overall Depth
6 3/8 in
Overall Width
6-1/2 in

Details

Item
Beacon Light
Voltage
12 to 24V DC
Mounting - Vehicle Lighting
Permanent
Lens Material
Polycarbonate
Base Material
Aluminum
Lens Design
Square
Light Output
1200
Standards
CA T13, NFPA, R10, RoHS Compliant
Includes
Gasket, Mounting Hardware
Flashes per Minute
Variable
Features
360 Degrees Light Distribution, Cruise Function, High/Low Intensity Modes, Steady Burn Capability
Housing Material
Aluminum
Mounting
Permanent
Lens Color
Red
Number of Heads
8
Material
polycarbonate
Lighting Technology
LED
Number of Bulbs
48
Shape
Square
Number of Flash Patterns
15
Installation Type
Permanent
SAE Class Rating
SAE J845 Class 1
Wattage
48.6 W
Mount Style
Surface
Light Pattern
Flashing
Mount Type
Bolt
Electrical Connection
Pigtail
Installation Location
Bumper, Grille, Hood, Side Mirror
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP67
Light Type
Emergency Vehicle Beacon
Maximum Operating Temperature
122 Degrees F
Series
SB48
Light Color
Red
Current
6.14 A
Compatible Vehicle Type
Universal
Minimum Operating Temperature
-22 Degrees F
Mounting - Vehicle Lighting_x
Permanent

Description

Beacon Light, Light Type Emergency Vehicle Beacon, Light Color Red, Wattage 48.6 W, Lens Color Red, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/8 in, Overall Diameter Not Applicable, Overall Height 3 1/8 in, Overall Depth 6 3/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.