Zoro Homepage
This item is Discontinued.
Code 3 Dl Hd Dash/Dck Light, LED, Rd/Ambr, 12-7/8W XT602RASS

Dl Hd Dash/Dck Light, LED, Rd/Ambr, 12-7/8W (Discontinued)

  • Mfr # XT602RASS
  • Zoro # G3823854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT602RASS
Zoro #
G3823854
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
1 3/4 in
Width - Vehicle Lighting
4 3/4 in
Length - Vehicle Lighting
13 in
Manufacturers Warranty Length
5 yr (LED)
Depth
4-3/4"
Height
1-3/4"
Width
12-7/8"
Overall Height
1 3/4 in
Overall Length
13 in
Overall Width
4 3/4 in

Description

Dual Head Dash/Deck Light, Housing Material Aluminum, Current 0.5 A, Overall Length 13 in, Overall Height 1 3/4 in, Overall Width 4 3/4 in, Lens Color Clear, Operating Voltage 12/24V DC, Electrical Connection Lighter Plug, Number of Flash Patterns 22, Flashes per Minute Variable, Features Retractable Side Guards and Visor, Standards SAE J845, J595 Class I, California Title 13, Includes 12 ft Cord w/Lighter Plug and On/Off Switch, Lamp Life 100,000 hr, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.