
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT602RR
Zoro #
G3864691
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height - Vehicle Lighting
1 1/4 in
Width - Vehicle Lighting
2 in
Length - Vehicle Lighting
13 in
Height
1.3"
Manufacturers Warranty Length
5 yr (LED)
Depth
2"
Width
13"
Overall Height
1 1/4 in
Overall Depth
2 in
Overall Length
13 in
Description
Shrouded Dual Head Dash/Deck Light, Lens Color Red, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 13 in, Overall Height 1 1/4 in, Overall Depth 2 in, Number of Heads 12, Number of Flash Patterns 22, Standards SAE J845, J595 Class I, California Title 13, Includes 12 ft Cord w/Lighter Plug and On/Off Switch, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.