
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT302RR
Zoro #
G4220666
UPC #
094716171932
Country of Origin
Taiwan, Province of China
Dimensions
Height - Vehicle Lighting
1 1/4 in
Manufacturers Warranty Length
5 yr (LED)
Width - Vehicle Lighting
1 7/8 in
Length - Vehicle Lighting
7 in
Overall Length
7 in
Overall Height
1 1/4 in
Overall Depth
1 7/8 in
Description
Dual Head Dash/Deck Light, Light Type Emergency Vehicle Mini Light Bar, Lens Color Red, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 7 in, Overall Height 1 1/4 in, Overall Depth 1 7/8 in, Number of Heads 6, Number of Flash Patterns 22, Standards SAE J595, J1845 Class I, Includes Pigtail, Switch Panel, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.