Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Code 3 Dual Hd Dash/Deck Light, LED, Red/Blue, 7 W ESX2VS-RB

Dual Hd Dash/Deck Light, LED, Red/Blue, 7 W (Discontinued)

  • Mfr # ESX2VS-RB
  • Zoro # G3802942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESX2VS-RB
Zoro #
G3802942
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2 in
Width - Vehicle Lighting
2 1/2 in
Length - Vehicle Lighting
7 in
Depth
2-1/2"
Height
2"
Manufacturers Warranty Length
5 yr (LED)
Width
7"

Details

Item
Dual Head Dash/Deck Light
Lens Color
Clear
Lamp Type
Led
Voltage
12V DC
Housing Color
black
Current Drawn
0.6A
Color
Red, Blue
Number of Flash Patterns - Vehicle Lighting
23
Housing Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Lighter Plug
Lens Color - Vehicle Lighting
Blue, Red
Mounting
Windshield Visor and Suction Cup
Mounting - Vehicle Lighting
Suction
Includes
Pigtail
Standards
SAE, California Title 13, ECE65
Base Material
Polycarbonate
Lens Material
Polycarbonate
Lamp Life
100,000 hr
Features
Locking Swivel Mount
Light Placement - Vehicle Lighting
Interior
Flash Type
27 Flash Patterns
Flashes per Minute
Variable
Material
polycarbonate
Lamp Life (Hours)
100,000 hr.

Description

Dual Head Dash/Deck Light, Housing Material Polycarbonate, Lens Color Clear, Flashes per Minute Variable, Features Locking Swivel Mount, Standards SAE, California Title 13, ECE65, Includes Pigtail, Lamp Life 100,000 hr, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.