Zoro Homepage
This item is Discontinued.
Code 3 Dl Hd Dash/Deck Light, LED, Blue/Amber, 7 W ESX2VS-BA

Dl Hd Dash/Deck Light, LED, Blue/Amber, 7 W (Discontinued)

  • Mfr # ESX2VS-BA
  • Zoro # G3802951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESX2VS-BA
Zoro #
G3802951
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2 in
Width - Vehicle Lighting
2 1/2 in
Length - Vehicle Lighting
7 in
Depth
2-1/2"
Manufacturers Warranty Length
5 yr (LED)
Width
7"
Height
2"

Details

Item
Dual Head Dash/Deck Light
Lens Color
Clear
Lamp Type
Led
Voltage
12V DC
Housing Color
black
Current Drawn
0.6A
Number of Flash Patterns - Vehicle Lighting
23
Color
Blue, Amber
Wiring Connection - Vehicle Lighting
Lighter Plug
Housing Material
Polycarbonate
Lens Color - Vehicle Lighting
Amber, Blue
Mounting
Windshield Visor and Suction Cup
Includes
Pigtail
Mounting - Vehicle Lighting
Suction
Standards
SAE, California Title 13, ECE65
Flash Type
27 Flash Patterns
Flashes per Minute
Variable
Base Material
Polycarbonate
Lamp Life
100,000 hr
Light Placement - Vehicle Lighting
Interior
Features
Locking Swivel Mount
Lens Material
Polycarbonate
Application
Interior
Rating
1.5A
Lamp Life (Hours)
100,000 hr.

Description

Dual Head Dash/Deck Light, Housing Material Polycarbonate, Lens Color Clear, Flashes per Minute Variable, Features Locking Swivel Mount, Standards SAE, California Title 13, ECE65, Includes Pigtail, Lamp Life 100,000 hr, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.