Zoro Homepage

LED Hide-A-Blast Strobe Lighthead, Red

  • Mfr # HB915R

  • Zoro # G4127313


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate
Voltage
TRUE
Base Material
Polycarbonate
Lamp Life
Not Rated
Mounting - Vehicle Lighting
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB915R
Zoro #
G4127313
UPC #
876119008394
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1-1/2 in
Overall Diameter
1-1/2 in
Overall Width
1-1/2 in

Details

Item
LED Strobe Light Head
Housing Material
Polycarbonate
Voltage
TRUE
Base Material
Polycarbonate
Lamp Life
Not Rated
Mounting - Vehicle Lighting
Permanent
Lens Material
Polycarbonate
Light Output
Not Rated
Flashes per Minute
Variable
Includes
15 ft Cable
Features
Maintenance Free, Multiple Units Can Be Synchronized, Universal Fit for All Vehicles, Vertical or Horizontal Mounting
Number of Heads
1
Light Color
Red
Mount Style
Surface
Number of Bulbs
9
SAE Class Rating
SAE J595 Class 1
Wattage
7.2 W
Lens Color
Clear
Compatible Vehicle Type
Universal
Series
Hide-A-Blast
Light Pattern
Flashing
Light Type
Emergency Vehicle Beacon
Lighting Technology
LED
Mount Type
Bolt
IP Rating
IP65
Electrical Connection
Pigtail
Current
0.6 A
Number of Flash Patterns
30
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Shape
Roung
Installation Location
Bumper, Grille, Hood, Side Mirror
Mounting - Vehicle Lighting_x
Permanent

Description

LED Strobe Light Head, Light Type Emergency Vehicle Beacon, Light Color Red, Wattage 7.2 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 1 1/2 in, Overall Height Not Applicable, Overall Depth 1 1/2 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.