Zoro Homepage

LED Lightbar

  • Mfr # 12-70001-C

  • Zoro # G015439939


product price: $1,785.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Standards
CLASS I (SAE J595, SAE J845), CA T13, CE, R10, R65
Includes
Adjustable Mounting Kit
Voltage
12-24V
Series
12+ PRO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-70001-C
Zoro #
G015439939
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Length
48 in
Overall Depth
11 in

Details

Item
LED Lightbar
Light Color
Amber/Blue/Red
Lighting Technology
LED
Standards
CLASS I (SAE J595, SAE J845), CA T13, CE, R10, R65
Includes
Adjustable Mounting Kit
Voltage
12-24V
Series
12+ PRO
Number of Heads
16
Number of Flash Patterns
70
Lens Color
Clear
Shape
Rectangular
Installation Type
Permanent
Light Type
Emergency Vehicle Full-Size Light Bar
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Light Pattern
Flashing
Electrical Connection
Pre-Wired Cable
Compatible Vehicle Type
Universal
Operating Voltage
12-24V

Description

LED Lightbar, Light Type Emergency Vehicle Full-Size Light Bar, Light Color Amber/Blue/Red, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pre-Wired Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 48 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.