Zoro Homepage

LED Lightbar

  • Mfr # 12-70004-C

  • Zoro # G315439929


product price: $2,103.99
/ea
Free Shipping & Returns

Key Features

Number of Flash Patterns
70
Voltage
12-24V
Lighting Technology
LED
Overall Height
2 1/2 in
Number of Heads
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-70004-C
Zoro #
G315439929
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Length
54 in
Overall Depth
11 in

Details

Item
LED Lightbar
Number of Flash Patterns
70
Voltage
12-24V
Lighting Technology
LED
Number of Heads
18
Includes
Adjustable Mounting Kit
Standards
CLASS I (SAE J595, SAE J845), CA T13, CE, R10, R65
Light Color
Amber/Blue
Series
12+ PRO
Lens Color
Clear
Shape
Rectangular
Installation Type
Permanent
Light Pattern
Flashing
Compatible Vehicle Type
Universal
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Electrical Connection
Pre-Wired Cable
Light Type
Emergency Vehicle Full-Size Light Bar
Operating Voltage
12-24V

Description

LED Lightbar, Light Type Emergency Vehicle Full-Size Light Bar, Light Color Amber/Blue, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pre-Wired Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 54 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.