Zoro Homepage

LED Lightbar

  • Mfr # 12-70005-C

  • Zoro # G615439919


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Series
12+ PRO
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Light Type
Emergency Vehicle Full-Size Light Bar
Lens Color
Clear
Installation Location
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-70005-C
Zoro #
G615439919
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
11 in
Overall Length
24 in
Overall Height
2 1/2 in

Details

Item
LED Lightbar
Series
12+ PRO
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Light Type
Emergency Vehicle Full-Size Light Bar
Lens Color
Clear
Installation Location
Roof
Includes
Adjustable Mounting Kit
Base Material
Polycarbonate
Lighting Technology
LED
Includes Electrical Connection
Electrical Connection Included
Number of Flash Patterns
40
Power Source
Corded
Compatible Vehicle Type
Universal
Shape
Rectangular
Voltage
12-24V
Standards
CA T13, CE, R10, R65
Light Color
Red
Number of Heads
12
Features
Comes with Adjustable Mounting Feet for Quick Installation, Endless Customization with Multiple Lengths, Alley Lights, Takedowns, Led Colors and Flash Pattern Configurations
Electrical Connection
Pre-Wired Cable
Manufacturer Warranty
5 yr
Light Pattern
Flashing
Lens Material
Polycarbonate
Installation Type
Permanent
Operating Voltage
12-24V

Description

LED Lightbar, Light Type Emergency Vehicle Full-Size Light Bar, Light Color Red, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pre-Wired Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 24 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 11 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.