Zoro Homepage
This item is Discontinued.
Code 3 Lightbar, LED, Halogen, Red/Blue, Perm, 47 In 21TRPL47A3RB

Lightbar, LED, Halogen, Red/Blue, Perm, 47 In (Discontinued)

  • Mfr # 21TRPL47A3RB
  • Zoro # G4498067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TRPL47A3RB
Zoro #
G4498067
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2 in
Width - Vehicle Lighting
12 in
Length - Vehicle Lighting
47 in
Width
12-1/4"
Height
2-1/8"
Length
47"
Manufacturers Warranty Length
5 yr (LED)
Overall Height
2 in
Overall Depth
12 in
Overall Length
47 in

Details

Item
Low Profile Light Bar
Voltage
12V DC
Lamp Type
Halogen Flood and Alley, LED Warning
Lens Color
Blue, Red
Lighting Technology - Vehicle Lighting
LED
Current Drawn
51 A
Color
Red/Blue
Number of Flash Patterns - Vehicle Lighting
23
Housing Material
Aluminum
Wiring Connection - Vehicle Lighting
Pigtail
Lens Color - Vehicle Lighting
Blue, Red
Mounting
Permanent
Includes
Mounting Hardware, Wiring Harness
Mounting - Vehicle Lighting
Permanent
Standards
CA T13
Number of Heads
26
Base Material
Aluminum
Lamp Life
100,000 hr
Light Type - Vehicle Lighting
Flashing
Number of LEDs
78
Lens Material
Polycarbonate
Flash Type
22 Lightheads, 23 Flash Patterns, 35w TD and Alley Lights
Flashes per Minute
Variable
Type
24 Heads
Material
polycarbonate
Lamp Life (Hours)
100,000 hr.
Number of Bulbs
78
Number of Flash Patterns
23
Lighting Technology
LED
Manufacturer Warranty
5 yr
SAE Class Rating
SAE J845 Class 1
Light Color
Blue/Red
Light Type
Emergency Vehicle Full-Size Light Bar
Electrical Connection
Pigtail
Series
21TR Series
Installation Type
Permanent
Current
51 A
Light Pattern
Flashing

Description

Low Profile Light Bar, Light Type Emergency Vehicle Full-Size Light Bar, Light Color Blue/Red, Lens Color Blue, Red, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 47 in, Overall Height 2 in, Overall Depth 12 in, Number of Heads 26, Series 21TR Series, Number of Flash Patterns 23, Standards CA T13, Includes Mounting Hardware, Wiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.