Zoro Homepage

Low Pro Lightbar, LED, Amber, Perm, 58 In

  • Mfr # 2758AW2

  • Zoro # G3904747


product price: $2,369.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Includes
Mounting Hardware, Wiring Harness
Number of LEDs
118
Voltage
12V DC
Flash Type
19 Flash Patterns Warning, 1 Arrow Stick, 2 Stop/Tail/Turn, 2 Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2758AW2
Zoro #
G3904747
UPC #
-
Country of Origin
United States

Dimensions

Height
2-3/4"
Width
12-1/4"
Length - Vehicle Lighting
58 in
Width - Vehicle Lighting
12 19/64 in
Length
58"
Height - Vehicle Lighting
2 19/64 in
Manufacturers Warranty Length
5 yr (LED)
Overall Height
2 5/16 in
Overall Depth
12 5/16 in
Overall Length
58 in

Details

Item
Low Profile Light Bar
Color
Amber
Includes
Mounting Hardware, Wiring Harness
Number of LEDs
118
Voltage
12V DC
Flash Type
19 Flash Patterns Warning, 1 Arrow Stick, 2 Stop/Tail/Turn, 2 Work
Mounting
Permanent
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Number of Heads
13
Current Drawn
59 A
Flashes per Minute
Variable
Base Material
Aluminum
Mounting - Vehicle Lighting
Permanent
Lens Color - Vehicle Lighting
Amber
Wiring Connection - Vehicle Lighting
Pigtail
Lamp Life
Not Rated
Lamp Type
Led
Number of Flash Patterns - Vehicle Lighting
19
Lighting Technology - Vehicle Lighting
LED
Light Type - Vehicle Lighting
Flashing
Standards
CA T13
Lens Color
Amber
Number of Bulbs
118
Shape
Rectangular
Power Source
Corded
Number of Flash Patterns
19
Lighting Technology
LED
Compatible Vehicle Type
Universal
Installation Location
Roof
IP Rating
IP65
Manufacturer Warranty
5 yr
Mount Type
Bolt
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wattage
50 W
Series
27 Series
Mount Style
Surface
Light Color
Amber
Electrical Connection
Pigtail
SAE Class Rating
SAE J845 Class 1
Light Type
Emergency Vehicle Full-Size Light Bar
Light Pattern
Flashing
Installation Type
Permanent
Current
59 A
Operating Voltage
12V DC

Description

Low Profile Light Bar, Light Type Emergency Vehicle Full-Size Light Bar, Light Color Amber, Wattage 50 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 58 in, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Depth 12 5/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.