Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Code 3 Low Pro Lightbar, LED, Red, Perm, 47 In 21TR47A4R

Low Pro Lightbar, LED, Red, Perm, 47 In (Discontinued)

  • Mfr # 21TR47A4R
  • Zoro # G4498146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TR47A4R
Zoro #
G4498146
UPC #
094715809881
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2 in
Width - Vehicle Lighting
12 in
Length - Vehicle Lighting
47 in
Manufacturers Warranty Length
5 yr (LED)
Length
47"
Height
2-1/8"
Width
12-1/4"
Overall Height
2 in
Overall Length
47 in
Overall Depth
12 in

Details

Item
Low Profile Light Bar
Lamp Type
Led
Voltage
12V DC
Lens Color
Red
Lighting Technology - Vehicle Lighting
LED
Number of Flash Patterns - Vehicle Lighting
23
Color
Red
Current Drawn
24 A
Housing Material
Aluminum
Wiring Connection - Vehicle Lighting
Pigtail
Mounting
Permanent
Lens Color - Vehicle Lighting
Blue
Includes
Mounting Hardware, Wiring Harness
Mounting - Vehicle Lighting
Permanent
Standards
CA T13
Number of Heads
12
Flashes per Minute
Variable
Lens Material
Polycarbonate
Number of LEDs
48
Lamp Life
100,000 hr
Base Material
Aluminum
Light Type - Vehicle Lighting
Flashing
Flash Type
14 Lightheads, 23 Flash Patterns, LED TD and Alley Lights
Type
12 Heads
Material
polycarbonate
Lamp Life (Hours)
100,000 hr.
Number of Bulbs
48
Number of Flash Patterns
23
Lighting Technology
LED
Light Type
Emergency Vehicle Full-Size Light Bar
Light Pattern
Flashing
SAE Class Rating
SAE J845 Class 1
Current
24 A
Manufacturer Warranty
5 yr
Light Color
Red
Electrical Connection
Pigtail
Installation Type
Permanent
Series
21TR Series

Description

Low Profile Light Bar, Light Type Emergency Vehicle Full-Size Light Bar, Light Color Red, Lens Color Red, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 47 in, Overall Height 2 in, Overall Depth 12 in, Number of Heads 12, Series 21TR Series, Number of Flash Patterns 23, Standards CA T13, Includes Mounting Hardware, Wiring Harness, Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.