Zoro Homepage
This item is Discontinued.
Code 3 Mini Light Bar, LED, Permanent 21TR47MC-GRBW

Mini Light Bar, LED, Permanent (Discontinued)

  • Mfr # 21TR47MC-GRBW
  • Zoro # G3773119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TR47MC-GRBW
Zoro #
G3773119
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2 in
Width - Vehicle Lighting
12 in
Length - Vehicle Lighting
47 in
Length
47"
Width
12-19/64"
Manufacturers Warranty Length
5 yr.
Overall Height
2 in
Overall Depth
12 in
Overall Length
47 in

Details

Item
Mini Light Bar
Lamp Type
Led
Voltage
12V DC
Lens Color
Clear
Lighting Technology - Vehicle Lighting
LED
Current Drawn
13 A
Number of Flash Patterns - Vehicle Lighting
31
Color
Blue/White
Housing Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Lens Color - Vehicle Lighting
Blue, Red
Mounting
Permanent
Mounting - Vehicle Lighting
Permanent
Includes
15 ft Cable
Standards
CA T13, ECE R10
Number of Heads
12
Base Material
Polycarbonate
Light Type - Vehicle Lighting
Flashing
Number of LEDs
216
Flashes per Minute
Variable
Lens Material
Polycarbonate
Lamp Life
100,000 hr
Features
Dim Option
Power Source
Corded
Number of Bulbs
216
Number of Flash Patterns
40
Lighting Technology
LED
Light Type
Emergency Vehicle Mini Light Bar
Electrical Connection
Pigtail
Current
13 A
Manufacturer Warranty
5 yr
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Light Pattern
Flashing
Series
21TR Series
Installation Type
Permanent

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Lens Color Clear, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 47 in, Overall Height 2 in, Overall Depth 12 in, Number of Heads 12, Series 21TR Series, Number of Flash Patterns 40, Standards CA T13, ECE R10, Includes 15 ft Cable, Base Material Polycarbonate, Number of Bulbs 216

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.