Zoro Homepage
This item is Discontinued.
Code 3 Mini Light Bar, LED, Permanent 21TR47MC-GRRBASD

Mini Light Bar, LED, Permanent (Discontinued)

  • Mfr # 21TR47MC-GRRBASD
  • Zoro # G3773091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TR47MC-GRRBASD
Zoro #
G3773091
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2 in
Width - Vehicle Lighting
12 in
Length - Vehicle Lighting
47 in
Length
47"
Manufacturers Warranty Length
5 yr.
Width
12-19/64"
Overall Height
2 in
Overall Length
47 in
Overall Depth
12 in

Details

Item
Mini Light Bar
Lamp Type
Led
Voltage
12V DC
Lens Color
Clear
Lighting Technology - Vehicle Lighting
LED
Number of Flash Patterns - Vehicle Lighting
31
Color
Red/Blue
Current Drawn
13 A
Wiring Connection - Vehicle Lighting
Pigtail
Housing Material
Polycarbonate
Lens Color - Vehicle Lighting
Blue, Red
Mounting
Permanent
Mounting - Vehicle Lighting
Permanent
Includes
15 ft Cable
Standards
CA T13, ECE R10
Number of Heads
14
Lens Material
Polycarbonate
Flashes per Minute
Variable
Lamp Life
100,000 hr
Light Type - Vehicle Lighting
Flashing
Number of LEDs
168
Base Material
Polycarbonate
Features
Dim Option
Power Source
Corded
Number of Flash Patterns
40
Lighting Technology
LED
Number of Bulbs
168
Installation Type
Permanent
Light Type
Emergency Vehicle Mini Light Bar
Manufacturer Warranty
5 yr
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Electrical Connection
Pigtail
Series
21TR Series
Light Pattern
Flashing
Current
13 A

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Lens Color Clear, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 47 in, Overall Height 2 in, Overall Depth 12 in, Number of Heads 14, Series 21TR Series, Number of Flash Patterns 40, Standards CA T13, ECE R10, Includes 15 ft Cable, Base Material Polycarbonate, Number of Bulbs 168

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.