Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # 2747ACC-GRBWASD

  • Zoro # G3773143


product price: $2,812.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/White
Includes
15 ft Cable
Manufacturers Warranty Length
5 yr.
Lighting Technology - Vehicle Lighting
LED
Length - Vehicle Lighting
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2747ACC-GRBWASD
Zoro #
G3773143
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Length - Vehicle Lighting
47 in
Height - Vehicle Lighting
3 in
Width - Vehicle Lighting
12 in
Overall Height
3 in
Overall Length
47 in
Overall Depth
12 in

Details

Item
Mini Light Bar
Color
Blue/White
Includes
15 ft Cable
Lighting Technology - Vehicle Lighting
LED
Standards
CA T13, ECE R10
Number of LEDs
286
Lens Material
Polycarbonate
Light Type - Vehicle Lighting
Flashing
Housing Material
Polycarbonate
Voltage
12V DC
Lens Color - Vehicle Lighting
Blue, White
Mounting - Vehicle Lighting
Permanent
Number of Heads
13
Wiring Connection - Vehicle Lighting
Pigtail
Lamp Type
Led
Lamp Life
100,000 hr
Flashes per Minute
Variable
Base Material
Polycarbonate
Current Drawn
13 A
Number of Flash Patterns - Vehicle Lighting
31
Rating
IP66
Mounting
Permanent
Lens Color
Clear
Power Source
Corded
Operating Temp.
-40 Degrees to 149 Degrees F
Number of Flash Patterns
31
Shape
Rectangular
Number of Bulbs
286
Lighting Technology
LED
Installation Location
Roof
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Color
Blue/White
Compatible Vehicle Type
Universal
Light Pattern
Flashing
Electrical Connection
Pigtail
Light Type
Emergency Vehicle Mini Light Bar
Current
13 A
Mount Type
Bolt
Installation Type
Permanent
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Wattage
18 W
IP Rating
IP67
Series
27 Series
Manufacturer Warranty
5 yr
Mount Style
Surface
Operating Voltage
12V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue/White, Wattage 18 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 47 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Depth 12 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.