Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # 2747ACC-GRRW

  • Zoro # G3773301


product price: $2,634.99
/ea
Free Shipping & Returns

Key Features

Color
Red/White
Includes
15 ft Cable
Base Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Length
47"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2747ACC-GRRW
Zoro #
G3773301
UPC #
-
Country of Origin
United States

Dimensions

Length
47"
Height - Vehicle Lighting
3 in
Length - Vehicle Lighting
47 in
Manufacturers Warranty Length
5 yr.
Width
12-19/64"
Width - Vehicle Lighting
12 in
Overall Height
3 in
Overall Depth
12 in
Overall Length
47 in

Details

Item
Mini Light Bar
Color
Red/White
Includes
15 ft Cable
Base Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Light Type - Vehicle Lighting
Flashing
Lamp Life
100,000 hr
Mounting - Vehicle Lighting
Permanent
Current Drawn
13 A
Lighting Technology - Vehicle Lighting
LED
Housing Material
Polycarbonate
Standards
CA T13, ECE R10
Lens Material
Polycarbonate
Lens Color - Vehicle Lighting
Red, White
Number of Heads
12
Lamp Type
Led
Voltage
12V DC
Flashes per Minute
Variable
Number of Flash Patterns - Vehicle Lighting
31
Number of LEDs
264
Mounting
Permanent
Rating
IP66
Lens Color
Clear
Power Source
Corded
Operating Temp.
-40 Degrees to 149 Degrees F
Lighting Technology
LED
Shape
Rectangular
Number of Bulbs
264
Number of Flash Patterns
31
Electrical Connection
Pigtail
Wattage
18 W
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Series
27 Series
Light Color
Red/White
Light Type
Emergency Vehicle Mini Light Bar
Mount Type
Bolt
IP Rating
IP67
Compatible Vehicle Type
Universal
Installation Location
Roof
Manufacturer Warranty
5 yr
Mount Style
Surface
Current
13 A
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Installation Type
Permanent
Light Pattern
Flashing
Operating Voltage
12V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Red/White, Wattage 18 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 47 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Depth 12 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.