Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # 2752ACC-GRBW

  • Zoro # G3773259


product price: $2,644.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/White
Includes
15 ft Cable
Mounting - Vehicle Lighting
Permanent
Length - Vehicle Lighting
52 in
Height - Vehicle Lighting
2 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2752ACC-GRBW
Zoro #
G3773259
UPC #
-
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
52 in
Height - Vehicle Lighting
2 19/64 in
Width
12-19/64"
Length
52"
Manufacturers Warranty Length
5 yr.
Width - Vehicle Lighting
12 19/64 in
Overall Height
2 5/16 in
Overall Depth
12 5/16 in
Overall Length
52 in

Details

Item
Mini Light Bar
Color
Blue/White
Includes
15 ft Cable
Mounting - Vehicle Lighting
Permanent
Flashes per Minute
Variable
Voltage
12V DC
Lens Color - Vehicle Lighting
Blue, White
Standards
CA T13, ECE R10
Wiring Connection - Vehicle Lighting
Pigtail
Current Drawn
15 A
Lighting Technology - Vehicle Lighting
LED
Number of LEDs
264
Base Material
Polycarbonate
Number of Flash Patterns - Vehicle Lighting
31
Lamp Type
Led
Light Type - Vehicle Lighting
Flashing
Housing Material
Polycarbonate
Number of Heads
12
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Rating
IP66
Mounting
Permanent
Lens Color
Clear
Power Source
Corded
Operating Temp.
-40 Degrees to 149 Degrees F
Number of Flash Patterns
31
Shape
Rectangular
Lighting Technology
LED
Number of Bulbs
264
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Style
Surface
Electrical Connection
Pigtail
Light Type
Emergency Vehicle Mini Light Bar
Current
15 A
Manufacturer Warranty
5 yr
Light Pattern
Flashing
Series
27 Series
Wattage
18 W
Light Color
Blue/White
Installation Location
Roof
Installation Type
Permanent
Compatible Vehicle Type
Universal
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
IP Rating
IP67
Mount Type
Bolt
Operating Voltage
12V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue/White, Wattage 18 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 52 in, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Depth 12 5/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.