Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # 2752ACC-GRRW

  • Zoro # G3773277


product price: $2,644.99
/ea
Free Shipping & Returns

Key Features

Color
Red/White
Includes
15 ft Cable
Wiring Connection - Vehicle Lighting
Pigtail
Voltage
12V DC
Flashes per Minute
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2752ACC-GRRW
Zoro #
G3773277
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2 19/64 in
Manufacturers Warranty Length
5 yr.
Length
52"
Length - Vehicle Lighting
52 in
Width
12-19/64"
Width - Vehicle Lighting
12 19/64 in
Overall Height
2 5/16 in
Overall Length
52 in
Overall Depth
12 5/16 in

Details

Item
Mini Light Bar
Color
Red/White
Includes
15 ft Cable
Wiring Connection - Vehicle Lighting
Pigtail
Voltage
12V DC
Flashes per Minute
Variable
Number of Heads
12
Lens Material
Polycarbonate
Lamp Type
Led
Lens Color - Vehicle Lighting
Red, White
Lighting Technology - Vehicle Lighting
LED
Light Type - Vehicle Lighting
Flashing
Number of LEDs
264
Number of Flash Patterns - Vehicle Lighting
31
Mounting - Vehicle Lighting
Permanent
Housing Material
Polycarbonate
Lamp Life
100,000 hr
Base Material
Polycarbonate
Standards
CA T13, ECE R10
Current Drawn
13 A
Rating
IP66
Lens Color
Clear
Mounting
Permanent
Power Source
Corded
Operating Temp.
-40 Degrees to 149 Degrees F
Number of Flash Patterns
31
Shape
Rectangular
Lighting Technology
LED
Number of Bulbs
264
Compatible Vehicle Type
Universal
Mount Style
Surface
Series
27 Series
Manufacturer Warranty
5 yr
IP Rating
IP67
Electrical Connection
Pigtail
Light Type
Emergency Vehicle Mini Light Bar
Installation Type
Permanent
Wattage
18 W
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Light Color
Red/White
Light Pattern
Flashing
Current
13 A
Mount Type
Bolt
Installation Location
Roof
Operating Voltage
12V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Red/White, Wattage 18 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 52 in, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Depth 12 5/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.