Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # 2752ACC-GRRWBW

  • Zoro # G3773213


product price: $2,644.99
/ea
Free Shipping & Returns

Key Features

Color
Red/White/Blue/White
Includes
15 ft Cable
Width - Vehicle Lighting
12 19/64 in
Length - Vehicle Lighting
52 in
Lens Color - Vehicle Lighting
Blue, Red, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2752ACC-GRRWBW
Zoro #
G3773213
UPC #
-
Country of Origin
United States

Dimensions

Width - Vehicle Lighting
12 19/64 in
Length - Vehicle Lighting
52 in
Manufacturers Warranty Length
5 yr.
Height - Vehicle Lighting
2 19/64 in
Overall Height
2 5/16 in
Overall Depth
12 5/16 in
Overall Length
52 in

Details

Item
Mini Light Bar
Color
Red/White/Blue/White
Includes
15 ft Cable
Lens Color - Vehicle Lighting
Blue, Red, White
Number of Flash Patterns - Vehicle Lighting
31
Number of Heads
12
Current Drawn
13 A
Wiring Connection - Vehicle Lighting
Pigtail
Standards
CA T13, ECE R10
Base Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Number of LEDs
264
Lighting Technology - Vehicle Lighting
LED
Voltage
12V DC
Housing Material
Polycarbonate
Flashes per Minute
Variable
Light Type - Vehicle Lighting
Flashing
Lamp Type
Led
Lens Color
Clear
Mounting
Permanent
Rating
IP66
Operating Temp.
-40 Degrees to 149 Degrees F
Power Source
Corded
Lighting Technology
LED
Shape
Rectangular
Number of Flash Patterns
31
Number of Bulbs
264
Wattage
18 W
Light Pattern
Flashing
Light Type
Emergency Vehicle Mini Light Bar
Installation Type
Permanent
Installation Location
Roof
Mount Style
Surface
Current
13 A
Electrical Connection
Pigtail
Mount Type
Bolt
Manufacturer Warranty
5 yr
Series
27 Series
Compatible Vehicle Type
Universal
Light Color
Blue/Red/White
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP67
Operating Voltage
12V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue/Red/White, Wattage 18 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 52 in, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Depth 12 5/16 in, IP Rating IP67, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.