Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # 2752ACC-GRRWBWALT

  • Zoro # G3773240


product price: $3,256.99
/ea
Free Shipping & Returns

Key Features

Color
Red/White/Blue/White
Includes
15 ft Cable
Light Type - Vehicle Lighting
Flashing
Standards
CA T13, ECE R10
Current Drawn
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2752ACC-GRRWBWALT
Zoro #
G3773240
UPC #
-
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
47 in
Width
12-19/64"
Width - Vehicle Lighting
12 in
Length
47"
Manufacturers Warranty Length
5 yr.
Height - Vehicle Lighting
3 in
Overall Height
3 in
Overall Length
47 in
Overall Depth
12 in

Details

Item
Mini Light Bar
Color
Red/White/Blue/White
Includes
15 ft Cable
Light Type - Vehicle Lighting
Flashing
Standards
CA T13, ECE R10
Current Drawn
15 A
Number of Heads
16
Lighting Technology - Vehicle Lighting
LED
Lens Material
Polycarbonate
Lens Color - Vehicle Lighting
Blue, Red, White
Housing Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Lamp Type
Led
Base Material
Polycarbonate
Flashes per Minute
Variable
Number of Flash Patterns - Vehicle Lighting
31
Lamp Life
100,000 hr
Wiring Connection - Vehicle Lighting
Pigtail
Number of LEDs
352
Voltage
12V DC
Lens Color
Clear
Rating
IP66
Mounting
Permanent
Operating Temp.
-40 Degrees to 149 Degrees F
Number of Bulbs
352
Lighting Technology
LED
Power Source
Corded
Shape
Rectangular
Number of Flash Patterns
31
Light Color
Blue/Red/White
Installation Type
Permanent
Installation Location
Roof
Series
27 Series
Electrical Connection
Pigtail
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Wattage
18 W
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Light Type
Emergency Vehicle Mini Light Bar
IP Rating
IP67
Mount Type
Bolt
Manufacturer Warranty
5 yr
Current
15 A
Light Pattern
Flashing
Operating Voltage
12V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue/Red/White, Wattage 18 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 47 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Depth 12 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.