Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # 2752ACC-GRRWBWASDALT

  • Zoro # G3773417


product price: $3,256.99
/ea
Free Shipping & Returns

Key Features

Color
Red/White/Blue/White
Includes
15 ft Cable
Lamp Type
Led
Housing Material
Polycarbonate
Current Drawn
17 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2752ACC-GRRWBWASDALT
Zoro #
G3773417
UPC #
-
Country of Origin
United States

Dimensions

Length
47"
Length - Vehicle Lighting
47 in
Width
12-19/64"
Width - Vehicle Lighting
12 in
Height - Vehicle Lighting
3 in
Manufacturers Warranty Length
5 yr.
Overall Height
3 in
Overall Length
47 in
Overall Depth
12 in

Details

Item
Mini Light Bar
Color
Red/White/Blue/White
Includes
15 ft Cable
Lamp Type
Led
Housing Material
Polycarbonate
Current Drawn
17 A
Lens Color - Vehicle Lighting
Blue, Red, White
Number of LEDs
352
Lens Material
Polycarbonate
Lamp Life
100,000 hr
Lighting Technology - Vehicle Lighting
LED
Voltage
12V DC
Standards
CA T13, ECE R10
Mounting - Vehicle Lighting
Permanent
Light Type - Vehicle Lighting
Flashing
Number of Flash Patterns - Vehicle Lighting
31
Number of Heads
16
Base Material
Polycarbonate
Flashes per Minute
Variable
Wiring Connection - Vehicle Lighting
Pigtail
Rating
IP66
Lens Color
Clear
Mounting
Permanent
Operating Temp.
-40 Degrees to 149 Degrees F
Number of Bulbs
352
Lighting Technology
LED
Shape
Rectangular
Number of Flash Patterns
31
Power Source
Corded
Light Type
Emergency Vehicle Mini Light Bar
Wattage
18 W
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Manufacturer Warranty
5 yr
Current
17 A
Mount Type
Bolt
Mount Style
Surface
Installation Location
Roof
Compatible Vehicle Type
Universal
Series
27 Series
IP Rating
IP67
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Electrical Connection
Pigtail
Light Color
Blue/Red/White
Light Pattern
Flashing
Operating Voltage
12V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue/Red/White, Wattage 18 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 47 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Depth 12 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.