Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # C5550CBW

  • Zoro # G3773590


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Color
Clear/Blue/White
Includes
Gasket, Mounting Hardware
Manufacturers Warranty Length
3 yr
Flashes per Minute
Variable
Lighting Technology - Vehicle Lighting
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5550CBW
Zoro #
G3773590
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Length - Vehicle Lighting
11 in
Width - Vehicle Lighting
7 19/32 in
Height - Vehicle Lighting
2 13/64 in
Overall Height
2 3/16 in
Overall Depth
7 5/8 in
Overall Length
10 7/8 in

Details

Item
Mini Light Bar
Color
Clear/Blue/White
Includes
Gasket, Mounting Hardware
Flashes per Minute
Variable
Lighting Technology - Vehicle Lighting
LED
Lens Color - Vehicle Lighting
Blue, White
Voltage
12-24V DC
Lens Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Pigtail
Current Drawn
2.7 A
Base Material
Polycarbonate
Light Type - Vehicle Lighting
Flashing
Lamp Type
Led
Number of LEDs
48
Number of Heads
4
Standards
CA T13, R10, R65, RCM, RoHS Compliant
Lamp Life
100,000 hr
Housing Material
Polycarbonate
Number of Flash Patterns - Vehicle Lighting
18
Lens Color
Clear
Mounting
Permanent
Operating Temp.
-22 Degrees to 122 Degrees F
Number of Flash Patterns
91
Lighting Technology
LED
Number of Bulbs
48
Power Source
Corded
Shape
Rectangular
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Location
Roof
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
IP Rating
IP65
Mount Type
Bolt
Manufacturer Warranty
5 yr
Light Color
Blue/White
SAE Class Rating
SAE J845 Class 1
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
122 Degrees F
Wattage
40.8 W
Wire Exit
Bottom
Light Pattern
Flashing
Current
3.4 A
Electrical Connection
Pigtail
Series
C5550 Reflex
Light Type
Emergency Vehicle Mini Light Bar
Compatible Vehicle Type
Universal
Operating Voltage
12-24V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue/White, Wattage 40.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 10 7/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 7 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.