Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # PT47-GRB

  • Zoro # G3772890


product price: $1,997.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Includes
15 ft Cable
Lighting Technology - Vehicle Lighting
LED
Length - Vehicle Lighting
47 in
Manufacturers Warranty Length
5 yr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT47-GRB
Zoro #
G3772890
UPC #
-
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
47 in
Manufacturers Warranty Length
5 yr.
Width - Vehicle Lighting
13 1/2 in
Height - Vehicle Lighting
2 1/4 in
Overall Height
2 1/4 in
Overall Length
47 in
Overall Depth
13 1/2 in

Details

Item
Mini Light Bar
Color
Blue
Includes
15 ft Cable
Lighting Technology - Vehicle Lighting
LED
Light Type - Vehicle Lighting
Rotating
Number of Flash Patterns - Vehicle Lighting
21
Base Material
Polycarbonate
Lens Material
Polycarbonate
Voltage
10-30V DC
Flashes per Minute
Variable
Current Drawn
18 A
Number of Heads
18
Lens Color - Vehicle Lighting
Blue
Lamp Life
100,000 hr
Number of LEDs
108
Standards
CA T13, ECE R10
Wiring Connection - Vehicle Lighting
Pigtail
Mounting - Vehicle Lighting
Permanent
Lamp Type
Led
Housing Material
Polycarbonate
Lens Color
Blue
Mounting
Permanent
Material
polycarbonate
Power Source
Corded
Shape
Rectangular
Lighting Technology
LED
Number of Bulbs
108
Number of Flash Patterns
21
Series
Pursuit
IP Rating
IP67
Light Color
Blue
Electrical Connection
Pigtail
Current
18 A
Mount Style
Surface
Compatible Vehicle Type
Universal
Installation Location
Roof
Manufacturer Warranty
5 yr
Installation Type
Permanent
Light Pattern
Rotating
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Light Type
Emergency Vehicle Mini Light Bar
Wattage
60 W
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Bolt
Operating Voltage
10-30V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue, Wattage 60 W, Lens Color Blue, Shape Rectangular, Light Pattern Rotating, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 10-30V DC, Overall Length 47 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Depth 13 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.