Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # PT47-GRR

  • Zoro # G3772872


product price: $1,997.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Includes
15 ft Cable
Wiring Connection - Vehicle Lighting
Pigtail
Manufacturers Warranty Length
5 yr.
Number of Flash Patterns - Vehicle Lighting
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT47-GRR
Zoro #
G3772872
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Height - Vehicle Lighting
2 1/4 in
Length - Vehicle Lighting
47 in
Width - Vehicle Lighting
13 1/2 in
Overall Height
2 1/4 in
Overall Length
47 in
Overall Depth
13 1/2 in

Details

Item
Mini Light Bar
Color
Red
Includes
15 ft Cable
Wiring Connection - Vehicle Lighting
Pigtail
Number of Flash Patterns - Vehicle Lighting
21
Lamp Life
100,000 hr
Lens Color - Vehicle Lighting
Red
Number of LEDs
108
Light Type - Vehicle Lighting
Flashing
Housing Material
Polycarbonate
Lamp Type
Led
Flashes per Minute
Variable
Lighting Technology - Vehicle Lighting
LED
Voltage
10-30V DC
Number of Heads
18
Lens Material
Polycarbonate
Standards
CA T13, ECE R10
Current Drawn
18 A
Base Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Mounting
Permanent
Lens Color
Red
Material
polycarbonate
Power Source
Corded
Lighting Technology
LED
Shape
Rectangular
Number of Flash Patterns
21
Number of Bulbs
108
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
IP Rating
IP67
Light Type
Emergency Vehicle Mini Light Bar
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Color
Red
Light Pattern
Flashing
Series
Pursuit
Compatible Vehicle Type
Universal
Installation Type
Permanent
Manufacturer Warranty
5 yr
Installation Location
Roof
Current
18 A
Mount Type
Bolt
Wattage
60 W
Electrical Connection
Pigtail
Operating Voltage
10-30V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Red, Wattage 60 W, Lens Color Red, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 10-30V DC, Overall Length 47 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Depth 13 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.