Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # PT47-GRRBASD

  • Zoro # G3773003


product price: $2,304.99
/ea
Free Shipping & Returns

Key Features

Color
Red/Blue
Includes
15 ft Cable
Number of Flash Patterns - Vehicle Lighting
21
Length - Vehicle Lighting
47 in
Lighting Technology - Vehicle Lighting
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT47-GRRBASD
Zoro #
G3773003
UPC #
-
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
47 in
Width - Vehicle Lighting
13 1/2 in
Width
13-29/32"
Length
47"
Height - Vehicle Lighting
2 1/4 in
Manufacturers Warranty Length
5 yr.
Overall Height
2 1/4 in
Overall Length
47 in
Overall Depth
13 1/2 in

Details

Item
Mini Light Bar
Color
Red/Blue
Includes
15 ft Cable
Number of Flash Patterns - Vehicle Lighting
21
Lighting Technology - Vehicle Lighting
LED
Current Drawn
26 A
Base Material
Polycarbonate
Lens Color - Vehicle Lighting
Blue, Red
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Voltage
10-30V DC
Flashes per Minute
Variable
Mounting - Vehicle Lighting
Permanent
Number of LEDs
144
Lamp Type
Led
Wiring Connection - Vehicle Lighting
Pigtail
Number of Heads
24
Standards
CA T13, ECE R10
Light Type - Vehicle Lighting
Flashing
Housing Material
Polycarbonate
Mounting
Permanent
Lens Color
Blue, Red
Power Source
Corded
Material
polycarbonate
Number of Bulbs
144
Shape
Rectangular
Number of Flash Patterns
21
Lighting Technology
LED
Current
26 A
Mount Type
Bolt
Light Pattern
Flashing
Compatible Vehicle Type
Universal
Light Type
Emergency Vehicle Mini Light Bar
Installation Type
Permanent
Mount Style
Surface
IP Rating
IP67
Wattage
60 W
Manufacturer Warranty
5 yr
Electrical Connection
Pigtail
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Light Color
Blue/Red
Installation Location
Roof
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Series
Pursuit
Operating Voltage
10-30V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue/Red, Wattage 60 W, Lens Color Blue, Red, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 10-30V DC, Overall Length 47 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Depth 13 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.