Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # PT47-GRRBFTD

  • Zoro # G3772863


product price: $2,440.99
/ea
Free Shipping & Returns

Key Features

Color
Red/Blue
Includes
15 ft Cable
Height - Vehicle Lighting
2 1/4 in
Lighting Technology - Vehicle Lighting
LED
Length
47"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT47-GRRBFTD
Zoro #
G3772863
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2 1/4 in
Length
47"
Length - Vehicle Lighting
47 in
Width - Vehicle Lighting
13 1/2 in
Width
13-29/32"
Manufacturers Warranty Length
5 yr.
Overall Height
2 1/4 in
Overall Depth
13 1/2 in
Overall Length
47 in

Details

Item
Mini Light Bar
Color
Red/Blue
Includes
15 ft Cable
Lighting Technology - Vehicle Lighting
LED
Housing Material
Polycarbonate
Flashes per Minute
Variable
Current Drawn
24 A
Number of Heads
26
Lamp Type
Led
Lens Color - Vehicle Lighting
Blue, Red
Standards
CA T13, ECE R10
Number of LEDs
156
Light Type - Vehicle Lighting
Flashing
Base Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Pigtail
Number of Flash Patterns - Vehicle Lighting
21
Lamp Life
100,000 hr
Voltage
10-30V DC
Lens Material
Polycarbonate
Lens Color
Blue, Red
Mounting
Permanent
Power Source
Corded
Material
polycarbonate
Shape
Rectangular
Number of Flash Patterns
21
Number of Bulbs
156
Lighting Technology
LED
Installation Type
Permanent
Mount Type
Bolt
Mount Style
Surface
Series
Pursuit
Light Pattern
Flashing
Current
24 A
IP Rating
IP67
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Installation Location
Roof
Electrical Connection
Pigtail
Wattage
60 W
Manufacturer Warranty
5 yr
Light Color
Blue/Red
Light Type
Emergency Vehicle Mini Light Bar
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Operating Voltage
10-30V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue/Red, Wattage 60 W, Lens Color Blue, Red, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 10-30V DC, Overall Length 47 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Depth 13 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.