Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # PT53-GRR

  • Zoro # G3772927


product price: $2,095.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Includes
15 ft Cable
Wiring Connection - Vehicle Lighting
Pigtail
Mounting - Vehicle Lighting
Permanent
Standards
CA T13, ECE R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT53-GRR
Zoro #
G3772927
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2 1/4 in
Manufacturers Warranty Length
5 yr.
Width - Vehicle Lighting
13 1/2 in
Length - Vehicle Lighting
53 in
Overall Height
2 1/4 in
Overall Depth
13 1/2 in
Overall Length
53 in

Details

Item
Mini Light Bar
Color
Red
Includes
15 ft Cable
Wiring Connection - Vehicle Lighting
Pigtail
Mounting - Vehicle Lighting
Permanent
Standards
CA T13, ECE R10
Number of Flash Patterns - Vehicle Lighting
21
Flashes per Minute
Variable
Voltage
10-30V DC
Lamp Type
Led
Lens Material
Polycarbonate
Number of LEDs
114
Lighting Technology - Vehicle Lighting
LED
Base Material
Polycarbonate
Lens Color - Vehicle Lighting
Red
Current Drawn
19 A
Lamp Life
100,000 hr
Light Type - Vehicle Lighting
Flashing
Housing Material
Polycarbonate
Number of Heads
19
Lens Color
Red
Mounting
Permanent
Power Source
Corded
Material
polycarbonate
Number of Flash Patterns
21
Number of Bulbs
114
Shape
Rectangular
Lighting Technology
LED
Series
Pursuit
Manufacturer Warranty
5 yr
IP Rating
IP67
Light Color
Red
Installation Type
Permanent
Light Pattern
Flashing
Mount Type
Bolt
Wattage
60 W
Current
19 A
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Installation Location
Roof
Electrical Connection
Pigtail
Compatible Vehicle Type
Universal
Light Type
Emergency Vehicle Mini Light Bar
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Style
Surface
Operating Voltage
10-30V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Red, Wattage 60 W, Lens Color Red, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 10-30V DC, Overall Length 53 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Depth 13 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.