Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # PT53-GRRBFTDASD

  • Zoro # G3773012


product price: $2,954.99
/ea
Free Shipping & Returns

Key Features

Color
Red/Blue
Includes
15 ft Cable
Width
13-29/32"
Lamp Type
Led
Voltage
10-30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT53-GRRBFTDASD
Zoro #
G3773012
UPC #
-
Country of Origin
United States

Dimensions

Width
13-29/32"
Length - Vehicle Lighting
53 in
Length
53"
Width - Vehicle Lighting
13 1/2 in
Manufacturers Warranty Length
5 yr.
Height - Vehicle Lighting
2 1/4 in
Overall Height
2 1/4 in
Overall Length
53 in
Overall Depth
13 1/2 in

Details

Item
Mini Light Bar
Color
Red/Blue
Includes
15 ft Cable
Lamp Type
Led
Voltage
10-30V DC
Base Material
Polycarbonate
Number of Flash Patterns - Vehicle Lighting
21
Wiring Connection - Vehicle Lighting
Pigtail
Current Drawn
27 A
Flashes per Minute
Variable
Housing Material
Polycarbonate
Lighting Technology - Vehicle Lighting
LED
Light Type - Vehicle Lighting
Flashing
Lamp Life
100,000 hr
Mounting - Vehicle Lighting
Permanent
Number of Heads
34
Standards
CA T13, ECE R10
Number of LEDs
204
Lens Color - Vehicle Lighting
Blue, Red
Lens Material
Polycarbonate
Mounting
Permanent
Lens Color
Blue, Red
Material
polycarbonate
Power Source
Corded
Number of Flash Patterns
21
Lighting Technology
LED
Number of Bulbs
204
Shape
Rectangular
Wattage
60 W
Series
Pursuit
Installation Type
Permanent
Electrical Connection
Pigtail
Mount Type
Bolt
Light Color
Blue/Red
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Pattern
Flashing
IP Rating
IP67
Installation Location
Roof
Light Type
Emergency Vehicle Mini Light Bar
Compatible Vehicle Type
Universal
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Current
27 A
Manufacturer Warranty
5 yr
Operating Voltage
10-30V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue/Red, Wattage 60 W, Lens Color Blue, Red, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 10-30V DC, Overall Length 53 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Depth 13 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.