
Mounting Bracket, Black, Steel
Mfr # M180L-LBKT
Zoro # G614841522
product price: $17.19
/eaKey Features
Color
Black
Material
Steel
Overall Height
2 5/16 in
Overall Length
1 in
Product Type
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M180L-LBKT
Zoro #
G614841522
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 5/16 in
Overall Length
1 in
Overall Width
4 in
Details
Item
Mounting Bracket
Color
Black
Material
Steel
Product Type
Mounting Bracket
Compatible with Manufacturer Model Number
MR6, M180S, XTP3, SD24, XTP4, MegaThin, M180, OL-M180L
For Use with Mfr Model Number
MR6, M180S, XTP3, SD24, XTP4, MegaThin, M180, OL-M180L
Compatible Manufacturer Model Number
MR6, M180S, XTP3, SD24, XTP4, MegaThin, M180, OL-M180L
For Use With Mfr. Model Number
MR6, M180S, XTP3, SD24, XTP4, MegaThin, M180, OL-M180L
Compatible with Mfr. Model No.
MR6, M180S, XTP3, SD24, XTP4, MegaThin, M180, OL-M180L
Compatible with Manufacturer Model No.
MR6, M180S, XTP3, SD24, XTP4, MegaThin, M180, OL-M180L
Compatible Pump Manufacturer Part Number
MR6, M180S, XTP3, SD24, XTP4, MegaThin, M180, OL-M180L
Compatible Manufacturer Part Number
MR6, M180S, XTP3, SD24, XTP4, MegaThin, M180, OL-M180L
Compatible Mfr. Model Number
MR6, M180S, XTP3, SD24, XTP4, MegaThin, M180, OL-M180L
Description
Mounting Bracket, Product Type Mounting Bracket, Color Black, Material Steel, Overall Length 1 in, Overall Height 2 5/16 in, Overall Width 4 in, Compatible Manufacturer Part Number MR6, M180S, XTP3, SD24, XTP4, MegaThin, M180, OL-M180L
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.