Zoro Homepage

Perimeter Light, LED, 12 to 24VDC

  • Mfr # 45BZR

  • Zoro # G3772041


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Number of Heads
1
Includes
Chrome Bezel, Mounting Hardware
Lens Material
Polycarbonate
Rating
NFPA
Current Drawn
3.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45BZR
Zoro #
G3772041
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Length
9-3/16 in
Overall Depth
1 5/8 in
Overall Width
1 1/2 in

Details

Number of Heads
1
Item
Perimeter Light
Includes
Chrome Bezel, Mounting Hardware
Lens Material
Polycarbonate
Rating
NFPA
Current Drawn
3.0 A
Housing Material
Aluminum
Features
Field-Replaceable Outer Lenses, Shock-Resistant
Wide Range - Vehicle Lighting
Perimeter Light
Flashes per Minute
Variable
Beam Angle - Vehicle Lighting
180 Degrees
Power Source
Corded
Standards
CA T13, KKK-A 1822F, NFPA
Lens Color
Red
Lamp Life
100,000 hrs
Voltage
12V DC, 24V DC
Number of Flash Patterns
20
Lighting Technology
LED
Light Color
Red
Number of Bulbs
62
Wattage
6 W
Shape
Square
Installation Type
Permanent
Series
45BZ Series
Light Pattern
Flashing
Wire Exit
Bottom
Electrical Connection
Pigtail
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Bolt
SAE Class Rating
SAE J595 Class 1
Mount Style
Surface
Installation Location
Bumper, Grille, Hood, Side Mirror
Current
3 A
IP Rating
IP65

Description

Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Red, Wattage 6 W, Lens Color Red, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 9 3/16 in, Overall Diameter Not Applicable, Overall Height 5 in, Overall Depth 1 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.