Zoro Homepage

Perimeter Light, LED, 12 to 24VDC

  • Mfr # 45BZRA

  • Zoro # G3772050


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Rating
NFPA
Current Drawn
3.0 A
Standards
CA T13, KKK-A 1822F, NFPA
Lens Material
Polycarbonate
Flashes per Minute
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45BZRA
Zoro #
G3772050
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Depth
1 5/8 in
Overall Length
9-3/16 in
Overall Width
1 1/2 in

Details

Rating
NFPA
Current Drawn
3.0 A
Item
Perimeter Light
Standards
CA T13, KKK-A 1822F, NFPA
Lens Material
Polycarbonate
Flashes per Minute
Variable
Number of Heads
1
Includes
Chrome Bezel, Mounting Hardware
Power Source
Corded
Features
Field-Replaceable Outer Lenses, Shock-Resistant
Beam Angle - Vehicle Lighting
180 Degrees
Wide Range - Vehicle Lighting
Perimeter Light
Housing Material
Aluminum
Voltage
12V DC, 24V DC
Lens Color
Clear
Number of Flash Patterns
20
Lamp Life
100,000 hrs
Shape
Square
Lighting Technology
LED
Light Color
Amber/Red
Wattage
6 W
Number of Bulbs
62
Electrical Connection
Pigtail
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Series
45BZ Series
Compatible Vehicle Type
Universal
Mount Style
Surface
Light Pattern
Flashing
Wire Exit
Bottom
Current
3 A
Installation Type
Permanent
IP Rating
IP65
Mount Type
Bolt
SAE Class Rating
SAE J595 Class 1
Installation Location
Bumper, Grille, Hood, Side Mirror

Description

Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber/Red, Wattage 6 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 9 3/16 in, Overall Diameter Not Applicable, Overall Height 5 in, Overall Depth 1 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.