Zoro Homepage

Perimeter Light, LED, 12 to 24VDC

  • Mfr # 45BZRV

  • Zoro # G3772209


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Number of Heads
1
Includes
Chrome Bezel, Mounting Hardware
Housing Material
Aluminum
Current Drawn
3.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45BZRV
Zoro #
G3772209
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Length
7 in
Overall Depth
1 1/2 in
Overall Width
1 1/2 in

Details

Lens Material
Polycarbonate
Number of Heads
1
Includes
Chrome Bezel, Mounting Hardware
Housing Material
Aluminum
Current Drawn
3.0 A
Wide Range - Vehicle Lighting
Perimeter Light
Rating
NFPA
Features
Shock-Resistant, Wig-Wag and Steady Burn
Power Source
Corded
Beam Angle - Vehicle Lighting
180 Degrees
Flashes per Minute
Variable
Item
Perimeter Light
Standards
KKK-A 1822F, NFPA
Lamp Life
100,000 hrs
Number of Flash Patterns
20
Lens Color
Clear
Voltage
12V DC, 24V DC
Shape
Square
Wattage
6 W
Lighting Technology
LED
Number of Bulbs
62
Light Color
White
Mount Type
Bolt
Light Pattern
Flashing
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wire Exit
Bottom
Series
3 X 7 Series
Mount Style
Surface
Electrical Connection
Pigtail
Compatible Vehicle Type
Universal
SAE Class Rating
Not Rated
Current
0.5 A
IP Rating
IP65
Installation Type
Permanent
Installation Location
Bumper, Grille, Hood, Side Mirror

Description

Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color White, Wattage 6 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 7 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Depth 1 1/2 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.