Zoro Homepage

Perimeter Light, LED, 12 to 24VDC

  • Mfr # 45BZTA

  • Zoro # G3772172


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
Variable
Lens Material
Polycarbonate
Power Source
Corded
Features
Shock-Resistant, Wig-Wag and Steady Burn
Wide Range - Vehicle Lighting
Perimeter Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45BZTA
Zoro #
G3772172
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Length
7 in
Overall Depth
1 1/2 in
Overall Width
1 1/2 in

Details

Flashes per Minute
Variable
Lens Material
Polycarbonate
Power Source
Corded
Features
Shock-Resistant, Wig-Wag and Steady Burn
Wide Range - Vehicle Lighting
Perimeter Light
Standards
KKK-A 1822F, NFPA
Item
Perimeter Light
Number of Heads
1
Rating
NFPA
Beam Angle - Vehicle Lighting
180 Degrees
Current Drawn
3.0 A
Includes
Chrome Bezel, Mounting Hardware
Housing Material
Aluminum
Number of Flash Patterns
20
Lens Color
Amber
Voltage
12V DC, 24V DC
Lamp Life
100,000 hrs
Lighting Technology
LED
Number of Bulbs
62
Shape
Square
Wattage
6 W
Light Color
Amber
Wire Exit
Bottom
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Bolt
Electrical Connection
Pigtail
Series
3 X 7 Series
Mount Style
Surface
Current
0.5 A
Compatible Vehicle Type
Universal
IP Rating
IP65
Installation Type
Permanent
Light Pattern
Flashing
Installation Location
Bumper, Grille, Hood, Side Mirror
SAE Class Rating
Not Rated

Description

Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber, Wattage 6 W, Lens Color Amber, Shape Square, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 7 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Depth 1 1/2 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.