Zoro Homepage

Perimeter Light, LED, 12 to 24VDC

  • Mfr # 45STBZR

  • Zoro # G3772163


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Standards
KKK-A 1822F, NFPA
Features
Shock-Resistant, Wig-Wag and Steady Burn
Current Drawn
3.0 A
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45STBZR
Zoro #
G3772163
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Depth
1 1/2 in
Overall Length
7 in
Overall Width
1 1/2 in

Details

Lens Material
Polycarbonate
Standards
KKK-A 1822F, NFPA
Features
Shock-Resistant, Wig-Wag and Steady Burn
Current Drawn
3.0 A
Housing Material
Aluminum
Wide Range - Vehicle Lighting
Perimeter Light
Number of Heads
1
Item
Perimeter Light
Rating
NFPA
Includes
Chrome Bezel, Mounting Hardware
Flashes per Minute
Variable
Beam Angle - Vehicle Lighting
180 Degrees
Power Source
Corded
Voltage
12V DC, 24V DC
Lens Color
Red
Number of Flash Patterns
20
Lamp Life
100,000 hrs
Lighting Technology
LED
Light Color
Red
Shape
Square
Number of Bulbs
62
Wattage
6 W
Light Pattern
Flashing
SAE Class Rating
Not Rated
Electrical Connection
Pigtail
Mount Style
Surface
Installation Location
Bumper, Grille, Hood, Side Mirror
Mount Type
Bolt
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP65
Installation Type
Permanent
Current
0.5 A
Series
3 X 7 Series
Compatible Vehicle Type
Universal

Description

Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Red, Wattage 6 W, Lens Color Red, Shape Square, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 7 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Depth 1 1/2 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.