Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perimeter Light, LED, 12 to 24VDC

  • Mfr # 65BZR

  • Zoro # G3772157


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Beam Angle - Vehicle Lighting
180 Degrees
Flashes per Minute
Variable
Features
Field-Replaceable Outer Lenses, Shock-Resistant
Wide Range - Vehicle Lighting
Perimeter Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65BZR
Zoro #
G3772157
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 5/8 in
Overall Length
8 in
Overall Depth
1 11/16 in
Overall Width
1 1/2 in

Details

Housing Material
Aluminum
Beam Angle - Vehicle Lighting
180 Degrees
Flashes per Minute
Variable
Item
Perimeter Light
Features
Field-Replaceable Outer Lenses, Shock-Resistant
Wide Range - Vehicle Lighting
Perimeter Light
Power Source
Corded
Standards
CA T13, KKK-A 1822F, NFPA
Rating
NFPA
Current Drawn
3.3 A
Includes
Chrome Bezel, Mounting Hardware
Lens Material
Polycarbonate
Number of Heads
1
Number of Flash Patterns
20
Voltage
12V DC, 24V DC
Lamp Life
100,000 hrs
Lens Color
Red
Light Color
Red
Wattage
6 W
Shape
Square
Number of Bulbs
76
Lighting Technology
LED
Mount Type
Bolt
SAE Class Rating
SAE J595 Class 1
Installation Location
Bumper, Grille, Hood, Side Mirror
Electrical Connection
Pigtail
Wire Exit
Bottom
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Mount Style
Surface
Light Pattern
Flashing
Series
65BZ Series
Installation Type
Permanent
Current
3.3 A
IP Rating
IP65

Description

Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Red, Wattage 6 W, Lens Color Red, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 8 in, Overall Diameter Not Applicable, Overall Height 5 5/8 in, Overall Depth 1 11/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.