Zoro Homepage

Perimeter Light, LED, 12 to 24VDC

  • Mfr # 65BZRW

  • Zoro # G3772218


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
Variable
Lens Material
Polycarbonate
Current Drawn
3.3 A
Beam Angle - Vehicle Lighting
180 Degrees
Wide Range - Vehicle Lighting
Perimeter Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65BZRW
Zoro #
G3772218
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 5/8 in
Overall Length
8 in
Overall Depth
1 11/16 in
Overall Width
1 1/2 in

Details

Flashes per Minute
Variable
Lens Material
Polycarbonate
Current Drawn
3.3 A
Beam Angle - Vehicle Lighting
180 Degrees
Wide Range - Vehicle Lighting
Perimeter Light
Includes
Chrome Bezel, Mounting Hardware
Power Source
Corded
Item
Perimeter Light
Features
Field-Replaceable Outer Lenses, Shock-Resistant
Housing Material
Aluminum
Number of Heads
1
Standards
CA T13, KKK-A 1822F, NFPA
Rating
NFPA
Lens Color
Clear
Voltage
12V DC, 24V DC
Lamp Life
100,000 hrs
Number of Flash Patterns
20
Light Color
Red/White
Lighting Technology
LED
Shape
Square
Wattage
6 W
Number of Bulbs
76
SAE Class Rating
SAE J595 Class 2
IP Rating
IP65
Mount Style
Surface
Compatible Vehicle Type
Universal
Light Pattern
Flashing
Installation Location
Bumper, Grille, Hood, Side Mirror
Mount Type
Bolt
Electrical Connection
Pigtail
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Series
65BZ Series
Current
3.3 A
Installation Type
Permanent
Wire Exit
Bottom

Description

Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Red/White, Wattage 6 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 8 in, Overall Diameter Not Applicable, Overall Height 5 5/8 in, Overall Depth 1 11/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.