Zoro Homepage

Perimeter Light, LED, 12 to 24VDC

  • Mfr # 65STBZA

  • Zoro # G3772251


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
Variable
Includes
Chrome Bezel, Mounting Hardware
Standards
KKK-A 1822F, NFPA
Rating
NFPA
Beam Angle - Vehicle Lighting
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65STBZA
Zoro #
G3772251
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
6 in
Overall Depth
1 1/2 in
Overall Width
1 1/2 in

Details

Flashes per Minute
Variable
Item
Perimeter Light
Includes
Chrome Bezel, Mounting Hardware
Standards
KKK-A 1822F, NFPA
Rating
NFPA
Beam Angle - Vehicle Lighting
180 Degrees
Features
Shock-Resistant, Wig-Wag and Steady Burn
Power Source
Corded
Wide Range - Vehicle Lighting
Perimeter Light
Lens Material
Polycarbonate
Current Drawn
3.3 A
Housing Material
Aluminum
Number of Heads
1
Voltage
12V DC, 24V DC
Lamp Life
100,000 hrs
Lens Color
Amber
Number of Flash Patterns
20
Lighting Technology
LED
Shape
Square
Wattage
6 W
Number of Bulbs
76
Light Color
Amber
IP Rating
IP65
Light Pattern
Flashing
Mount Type
Bolt
SAE Class Rating
Not Rated
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Current
0.5 A
Electrical Connection
Pigtail
Wire Exit
Bottom
Mount Style
Surface
Installation Location
Bumper, Grille, Hood, Side Mirror
Installation Type
Permanent
Series
65BZ Series

Description

Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber, Wattage 6 W, Lens Color Amber, Shape Square, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 6 in, Overall Diameter Not Applicable, Overall Height 4 in, Overall Depth 1 1/2 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.