Zoro Homepage

Perimeter Light, LED, 12 to 24VDC

  • Mfr # 85BZB

  • Zoro # G3772373


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Includes
Chrome Bezel, Mounting Hardware
Number of Heads
1
Wide Range - Vehicle Lighting
Perimeter Light
Flashes per Minute
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85BZB
Zoro #
G3772373
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9 in
Overall Length
11-1/8 in
Overall Depth
1 13/16 in
Overall Width
1 1/2 in

Details

Housing Material
Aluminum
Includes
Chrome Bezel, Mounting Hardware
Number of Heads
1
Wide Range - Vehicle Lighting
Perimeter Light
Flashes per Minute
Variable
Beam Angle - Vehicle Lighting
180 Degrees
Features
Field-Replaceable Outer Lenses, Shock-Resistant
Rating
NFPA
Power Source
Corded
Standards
CA T13, KKK-A 1822F, NFPA
Lens Material
Polycarbonate
Current Drawn
3.8 A
Item
Perimeter Light
Number of Flash Patterns
20
Voltage
12V DC, 24V DC
Lamp Life
100,000 hrs
Lens Color
Blue
Shape
Square
Light Color
Blue
Wattage
9.6 W
Number of Bulbs
124
Lighting Technology
LED
Current
3.8 A
Mount Type
Bolt
Wire Exit
Bottom
IP Rating
IP65
Electrical Connection
Pigtail
Light Pattern
Flashing
Mount Style
Surface
Series
85BZ Series
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Installation Location
Bumper, Grille, Hood, Side Mirror
Compatible Vehicle Type
Universal
SAE Class Rating
SAE J595 Class 2

Description

Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Blue, Wattage 9.6 W, Lens Color Blue, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 11 1/8 in, Overall Diameter Not Applicable, Overall Height 9 in, Overall Depth 1 13/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.