Zoro Homepage

Perimeter Light, LED, 12 to 24VDC

  • Mfr # 85BZRA

  • Zoro # G3772367


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Rating
NFPA
Lens Material
Polycarbonate
Flashes per Minute
Variable
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85BZRA
Zoro #
G3772367
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9 in
Overall Depth
1 13/16 in
Overall Length
11-1/8 in
Overall Width
1 1/2 in

Details

Power Source
Corded
Rating
NFPA
Lens Material
Polycarbonate
Item
Perimeter Light
Flashes per Minute
Variable
Housing Material
Aluminum
Number of Heads
1
Standards
CA T13, KKK-A 1822F, NFPA
Includes
Chrome Bezel, Mounting Hardware
Beam Angle - Vehicle Lighting
180 Degrees
Features
Field-Replaceable Outer Lenses, Shock-Resistant
Wide Range - Vehicle Lighting
Perimeter Light
Current Drawn
3.8 A
Lamp Life
100,000 hrs
Number of Flash Patterns
20
Voltage
12V DC, 24V DC
Lens Color
Clear
Wattage
9.6 W
Shape
Square
Lighting Technology
LED
Number of Bulbs
124
Light Color
Amber/Red
Installation Location
Bumper, Grille, Hood, Side Mirror
Current
3.8 A
Installation Type
Permanent
Light Pattern
Flashing
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Wire Exit
Bottom
SAE Class Rating
SAE J595 Class 1
Mount Type
Bolt
Mount Style
Surface
IP Rating
IP65
Series
85BZ Series
Electrical Connection
Pigtail

Description

Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber/Red, Wattage 9.6 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 11 1/8 in, Overall Diameter Not Applicable, Overall Height 9 in, Overall Depth 1 13/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.