Zoro Homepage

Perimeter Light, LED, 12 to 24VDC

  • Mfr # 85BZW

  • Zoro # G3772321


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Number of Heads
1
Beam Angle - Vehicle Lighting
180 Degrees
Includes
Chrome Bezel, Mounting Hardware
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85BZW
Zoro #
G3772321
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9 in
Overall Depth
1 13/16 in
Overall Length
11-1/8 in
Overall Width
1 1/2 in

Details

Housing Material
Aluminum
Number of Heads
1
Beam Angle - Vehicle Lighting
180 Degrees
Includes
Chrome Bezel, Mounting Hardware
Lens Material
Polycarbonate
Current Drawn
3.8 A
Item
Perimeter Light
Wide Range - Vehicle Lighting
Perimeter Light
Flashes per Minute
Variable
Standards
CA T13, KKK-A 1822F, NFPA
Power Source
Corded
Rating
NFPA
Features
Field-Replaceable Outer Lenses, Shock-Resistant
Lens Color
Clear
Lamp Life
100,000 hrs
Voltage
12V DC, 24V DC
Number of Flash Patterns
20
Lighting Technology
LED
Wattage
9.6 W
Number of Bulbs
124
Shape
Square
Light Color
White
Installation Type
Permanent
Electrical Connection
Pigtail
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Location
Bumper, Grille, Hood, Side Mirror
Wire Exit
Bottom
Light Pattern
Flashing
Series
85BZ Series
Compatible Vehicle Type
Universal
Mount Style
Surface
Mount Type
Bolt
SAE Class Rating
SAE J595 Class 2
Current
3.8 A
IP Rating
IP65

Description

Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color White, Wattage 9.6 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 11 1/8 in, Overall Diameter Not Applicable, Overall Height 9 in, Overall Depth 1 13/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.