Zoro Homepage

Perimeter Light, LED, 12VDC

  • Mfr # 65PKG4

  • Zoro # G3772507


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Number of Heads
4
Wide Range - Vehicle Lighting
Perimeter Light
Housing Material
Aluminum
Beam Angle - Vehicle Lighting
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65PKG4
Zoro #
G3772507
UPC #
-
Country of Origin
China

Dimensions

Overall Height
19-1/2 in
Overall Length
7-1/2 in
Overall Depth
1 7/8 in
Overall Width
1 1/2 in

Details

Power Source
Corded
Number of Heads
4
Wide Range - Vehicle Lighting
Perimeter Light
Housing Material
Aluminum
Beam Angle - Vehicle Lighting
180 Degrees
Standards
DOT, J2040, J2261
Rating
FMVSS-108, SAE J2040, SAE J2261
Includes
Bezel
Lens Material
Polycarbonate
Flashes per Minute
Variable
Item
Perimeter Light
Current Drawn
1.0 A
Number of Flash Patterns
20
Lens Color
Amber, Clear, Red
Voltage
12V DC
Features
Stop/Tail/Turn, Reverse and Warning Functionality, Water Resistant Bezel
Number of Bulbs
304
Lighting Technology
LED
Light Color
Amber/Red/White
Wattage
24 W
Shape
Rectangular
Mount Type
Bolt
Light Pattern
Flashing
Series
DOT Package
Electrical Connection
Pigtail
IP Rating
IP65
Compatible Vehicle Type
Universal
SAE Class Rating
Not Rated
Wire Exit
Bottom
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Current
1.9 A
Mount Style
Surface
Installation Location
Rear

Description

Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber/Red/White, Wattage 24 W, Lens Color Amber, Clear, Red, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 7 1/2 in, Overall Diameter Not Applicable, Overall Height 19 1/2 in, Overall Depth 1 7/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.