Zoro Homepage
This item is Discontinued.
Code 3 Qd Hd Dash/Dk Light, Shrd, LED, Rd/Ambr, 19W XT404RRAA

Qd Hd Dash/Dk Light, Shrd, LED, Rd/Ambr, 19W (Discontinued)

  • Mfr # XT404RRAA
  • Zoro # G3844556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT404RRAA
Zoro #
G3844556
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
5 yr (LED)
Width
19"
Depth
2"
Height
1-1/4"

Details

Item
Shrouded Quad Head Dash/Deck Light
Lens Color
Clear
Lamp Type
Led
Voltage
12/24V DC
Housing Color
Black
Color
Red/Amber
Current Drawn
2A
Housing Material
Aluminum
Mounting
Suction Cup
Includes
(2) Mounting Brackets, 15 in Insulated Power Cord
Standards
SAE J845, J595 Class I, California Title 13
Features
Shock Resistant and Weatherproof
Lamp Life
100,000 hr
Base Material
Aluminum
Flashes per Minute
Variable
Lens Material
Polycarbonate
Flash Type
31 Flash Patterns

Description

Shrouded Quad Head Dash/Deck Light, Lens Color Clear, Standards SAE J845, J595 Class I, California Title 13, Includes (2) Mounting Brackets, 15 in Insulated Power Cord, Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.