Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSTIK-ABB
Zoro #
G3773712
UPC #
-
Country of Origin
United States
Dimensions
Length - Vehicle Lighting
27 1/2 in
Width - Vehicle Lighting
1 1/4 in
Height - Vehicle Lighting
3 1/4 in
Details
Item
Multi-Use Rear Window Lighting
Includes
Mounting Hardware
Features
Warning lights, Arrow Stick, Reverse Lighting, All In One Bar
Standards
SAE J595 Class 1, CA T13
Voltage - Vehicle Lighting
12V DC
Base Material
Aluminum
Power Source
12V DC
Housing Material
Aluminum
Lens Material
Polycarbonate
Lighting Technology - Vehicle Lighting
LED
Rating
SAE J595, CA T13
Wiring Connection - Vehicle Lighting
Pigtail
Beam Angle - Vehicle Lighting
180 Degrees
Flashes per Minute
Variable
Mounting - Vehicle Lighting
Permanent
Lens Design
Rectangular
Lens Color - Vehicle Lighting
Amber, Blue
Wide Range - Vehicle Lighting
Perimeter Light
Number of Flash Patterns - Vehicle Lighting
20
Number of Heads
8
Current Drawn
4A
Description
Multi-Use Rear Window Lighting, Wide Range - Vehicle Lighting Perimeter Light, Length - Vehicle Lighting 27 1/2 in, Width - Vehicle Lighting 1 1/4 in, Height - Vehicle Lighting 3 1/4 in, Lens Color - Vehicle Lighting Amber, Blue, Number of Flash Patterns - Vehicle Lighting 20, Number of Heads 8, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Standards SAE J595 Class 1, CA T13, Wiring Connection - Vehicle Lighting Pigtail, Voltage - Vehicle Lighting 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.