Multi-Use Rear Window Lighting, LED, 12VDC (Discontinued)
- Mfr # CSTIK-MR6-RWBW
- Zoro # G3773618
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSTIK-MR6-RWBW
Zoro #
G3773618
UPC #
-
Country of Origin
United States
Dimensions
Length
27-1/2"
Height - Vehicle Lighting
3 1/4 in
Width - Vehicle Lighting
1 1/4 in
Length - Vehicle Lighting
27 1/2 in
Overall Height
3 1/4 in
Overall Width
1 1/4 in
Overall Length
27 1/2 in
Description
Multi-Use Rear Window Lighting, Lighting Technology LED, Housing Material Aluminum, Current 4 A, Overall Length 27 1/2 in, Overall Height 3 1/4 in, Overall Width 1 1/4 in, Operating Voltage 12V DC, Electrical Connection Pigtail, Number of Flash Patterns 20, Flashes per Minute Variable, Features All In One Bar, Arrow Stick, Reverse Lighting, Warning lights, Standards SAE J595 Class 1, CA T13, Includes Mounting Hardware, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.