Zoro Homepage

Rocker Switch, SPDT Contact, 8 Connections

  • Mfr # 450R-L6

  • Zoro # G3772778


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
12V DC
Includes
15 ft Cable Between Controller, Fuse Box, Switch Box, Swivel Bracket Mount
For Use With
Cars,Trucks
Features
(6) Programmable Buttons
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450R-L6
Zoro #
G3772778
UPC #
-
Country of Origin
China

Details

Voltage Rating
12V DC
Includes
15 ft Cable Between Controller, Fuse Box, Switch Box, Swivel Bracket Mount
For Use With
Cars,Trucks
Features
(6) Programmable Buttons
Body Color
Black
Item
Automotive Switch
Mounting Style
4 Bolt
Switch Function
Off/On/On/On
Contact Form
SPDT
Switch Type
Rocker Switch
Mount Type
Bolt On
Compatible Product Type
Cars, Trucks

Description

Automotive Switch, Contact Form SPDT, Number of Connections 8, Switch Function Off/On/On/On, Actuator Color Black, Body Color Black, Termination Style Lead, Compatible Product Type Cars, Trucks, Features (6) Programmable Buttons, Includes 15 ft Cable Between Controller, Fuse Box, Switch Box, Swivel Bracket Mount, Mount Type Bolt On, Overall Height 5 3/16 in, Overall Length 5 5/16 in, Overall Width 1 1/2 in, Switch Type Rocker Switch, Voltage Rating 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.