Zoro Homepage

Running Board Light

  • Mfr # C3RNRDC-24L-RW

  • Zoro # G614841515


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Includes
Bracket/Harware
Features
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override
Overall Height
5/8 in
Shape
Linear
Overall Length
25 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3RNRDC-24L-RW
Zoro #
G614841515
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5/8 in
Overall Length
25 5/16 in
Overall Depth
2 in

Details

Includes
Bracket/Harware
Features
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override
Item
Running Board Light
Shape
Linear
Mount Type
Bracket
Installation Location
Interior Window, Bumper, Running Board
Lens Material
Polycarbonate
Series
Outliner(TM)
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP67
Manufacturer Warranty
5 yr
Minimum Operating Temperature
-40 Degrees F
Number of Flash Patterns
32
Wire Exit
Side
Light Pattern
Continuous, Flashing
Wattage
6.4 W
Compatible Vehicle Type
Universal
Standards
RoHS Compliant
Light Type
Perimeter Flashing Warning Light
Mount Style
Surface
Base Material
Aluminum
Light Color
Red/White
Power Source
Corded
Maximum Operating Temperature
149 Degrees F
SAE Class Rating
SAE J595 Class 3
Electrical Connection
Pre-Wired Cable
Current
0.5 A
Installation Type
Permanent
Lighting Technology
LED
Number of Heads
2
Lens Color
Clear
Operating Voltage
12V
Voltage
12V

Description

Running Board Light, Light Type Perimeter Flashing Warning Light, Light Color Red/White, Wattage 6.4 W, Lens Color Clear, Shape Linear, Light Pattern Continuous, Flashing, SAE Class Rating SAE J595 Class 3, Electrical Connection Pre-Wired Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V, Overall Length 25 5/16 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.