Zoro Homepage

Running Board Light

  • Mfr # C3RNRDC-36L-BWRW

  • Zoro # G014841511


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37 5/16 in
Features
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override
Includes
Bracket/Harware
Shape
Linear
Overall Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3RNRDC-36L-BWRW
Zoro #
G014841511
UPC #
-
Country of Origin
China

Dimensions

Overall Length
37 5/16 in
Overall Height
5/8 in
Overall Depth
2 in

Details

Item
Running Board Light
Features
High Grade, Sealed Weather-Resistant Lightheads, Units Include Separate Wires for Dim and Steady-Burn Override
Includes
Bracket/Harware
Shape
Linear
Base Material
Aluminum
Electrical Connection
Pre-Wired Cable
Installation Location
Interior Window, Bumper, Running Board
Light Pattern
Continuous, Flashing
Light Type
Perimeter Flashing Warning Light
Manufacturer Warranty
5 yr
Lens Material
Polycarbonate
Current
0.7 A
Wire Exit
Side
Maximum Operating Temperature
149 Degrees F
Standards
RoHS Compliant
Power Source
Corded
Series
Outliner(TM)
Mount Style
Surface
Number of Flash Patterns
32
Wattage
9.2 W
IP Rating
IP67
Includes Electrical Connection
Electrical Connection Included
SAE Class Rating
SAE J595 Class 3
Compatible Vehicle Type
Universal
Mount Type
Bracket
Minimum Operating Temperature
-40 Degrees F
Light Color
Blue/Red/White
Installation Type
Permanent
Number of Heads
3
Lighting Technology
LED
Lens Color
Clear
Operating Voltage
12V
Voltage
12V

Description

Running Board Light, Light Type Perimeter Flashing Warning Light, Light Color Blue/Red/White, Wattage 9.2 W, Lens Color Clear, Shape Linear, Light Pattern Continuous, Flashing, SAE Class Rating SAE J595 Class 3, Electrical Connection Pre-Wired Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V, Overall Length 37 5/16 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.